Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes

Item #: WBB485448

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 100.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Storage Boxes - Four Drawer

Sturdy construction using prime cold-rolled steel. Each cradle holds up to 75 lbs. Cradle extends beyond the opening of the unit when in the open position reducing the chance of drawer covers closing when not intended. Positive closure feature keeps trays from sliding out unintentionally. Compartment boxes can be easily removed for transport to work areas ( Sold separately). Punched holes for easy installation of locking hinge (locking hinge not included). Slides can be replaced. Modular with standard base and slide rack. Base is available as accessory. Durable gray powder coat finish.

Product Specifications

    • LENGTH INCHES20-3/8
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES14-7/8
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER303B-15.75-95
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBoxes
    • STYLE4-Boxes Rack
    • DRAWER CAPACITY LBS75

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Nice cabinet

Your review: We were very pleased with The quality of your products,and the price was very good and much more affordable.

Pros: The cabinets were of a heavier construction than anything we had looked at prior

Cons: Very Pleased (No Cons)

Is this review helpful?

Just what I was looking for

Your review: I was looking for an industrial grade storage system, and that's exactly what the Durham products are.

Pros: I can't say enough good things about this product.

Cons: None

Is this review helpful?

Excellent professional quality drawer cabinet!

Your review: This drawer cabinet is awesome! Looks like what you would see at the hardware store. The bearing guides role with ease! Very solid build quality! This cabinet, and the matching drawers will be in my shop for many years to come! I wish more items in life were of this quality! Thanks Durham!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed