Take 15% off your entire order!

Offer applied at checkout

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 11"L x 7-1/4"W x1-3/4"H, Clear - Pkg Qty 2

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 11"L x 7-1/4"W x1-3/4"H, Clear - Pkg Qty 2

Item #: WB493278

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $18.80 / Pkg of 2

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano StowAway 24 Fixed Compartment Box, 14-1/4"W x 2-1/4"D x 11-1/2"H, Clear - Pkg Qty 6

Plano StowAway 24 Fixed Compartment Box, 14-1/4"W x 2-1/4"D x 11-1/2"H, Clear - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 4-27 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Plano ProLatch™ StowAway® 4-27 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano StowAway® 6-12 Adjustable Compartment Box, 8-1/4"Lx 4-1/4"W x 1-3/8"H, Clear - Pkg Qty 6

Plano StowAway® 6-12 Adjustable Compartment Box, 8-1/4"Lx 4-1/4"W x 1-3/8"H, Clear - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 - Pkg Qty 5

Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 - Pkg Qty 5

Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box, 14"Wx9-1/8"Dx2-13/16"H, Clear - Pkg Qty 3

Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box, 14"Wx9-1/8"Dx2-13/16"H, Clear - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano StowAway® 18 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 6

Plano StowAway® 18 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 2

Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 4-9 Adjustable Compartment Box, 11"L x 7-1/4"W x 2-3/4"H,Clear - Pkg Qty 2

Plano ProLatch™ StowAway® 4-9 Adjustable Compartment Box, 11"L x 7-1/4"W x 2-3/4"H,Clear - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano StowAway® 12 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 2

Plano StowAway® 12 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® Open Compartment Box, 9"L x 7"W x 2"H, Clear - Pkg Qty 2

Plano ProLatch™ StowAway® Open Compartment Box, 9"L x 7"W x 2"H, Clear - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 5-9 Adjustable Compartment Box, 9-1/8"L x 5"W x 1-1/4"H, Clear - Pkg Qty 2

Plano ProLatch™ StowAway® 5-9 Adjustable Compartment Box, 9-1/8"L x 5"W x 1-1/4"H, Clear - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano StowAway® 345046 - 6 Fixed Compartment Box, 8-1/4"L x 4-1/4"W x 1-3/8"H, Clear - Pkg Qty 6

Plano StowAway® 345046 - 6 Fixed Compartment Box, 8-1/4"L x 4-1/4"W x 1-3/8"H, Clear - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 11"W x 7-1/4"D x1-3/4"H, Clear

To ensure tackle is completely protected, Plano offers a full line of StowAway® utility boxes that feature its advanced ProLatch™ locking system. These latches offer added security to ensure lures and gear stay put, even if tossed around in transit or in use.



Product Specifications

  • LENGTH INCHES11
  • WIDTH INCHES7-1/4
  • HEIGHT INCHES1-3/4
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHClear
  • COMPARTMENTS4 to 24
  • CONSTRUCTIONPolypropylene
  • DIVIDERSAdjustable
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER2362001
  • PACKAGE QUANTITY2
  • PRODUCT GROUPBoxes
  • SERIESProlatch StowAway
  • STYLESingle-Sided
  • WEIGHT LBS0.83
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 18, 2016

    High Quality
    Your review:
    The Plano storage boxes are a high quality adaptable storage product.
Product Q & A

There are no questions for this product.

Popular item in this category

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Item #: 493282

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$37.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 11"L x 7-1/4"W x1-3/4"H, Clear - Pkg Qty 2

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 11"L x 7-1/4"W x1-3/4"H, Clear - Pkg Qty 2

Item #: WB493278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant