Take 15% off your entire order!

Offer applied at checkout

Plano Pro-Latch™ Connectable Satchel 387098 - Large w/ Handle 15"L x 11-1/4"W x 2-1/4"H, Clear - Pkg Qty 2

Plano Pro-Latch™ Connectable Satchel 387098 - Large w/ Handle 15"L x 11-1/4"W x 2-1/4"H, Clear - Pkg Qty 2

Item #: WBB1634979

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.75 ea.

Price: $29.50 / Pkg of 2

Save $1.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano Pro-Latch™ Connectable Satchel 387098 - Large w/ Handle 15"L x 11-1/4"W x 2-1/4"H, Clear

To ensure tools and small parts are completely protected, Plano offers a full line of StowAway utility boxes that feature its advanced ProLatch locking system. These latches offer added security to ensure gear stays put, even if tossed around in transit or in use

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES11-1/4
  • HEIGHT INCHES2-1/4
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHClear
  • COMPARTMENTS5 to 22
  • CONSTRUCTIONPolypropylene
  • DIVIDERSAdjustable
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER387098
  • PACKAGE QUANTITY12
  • PRODUCT GROUPBoxes
  • SERIESProlatch StowAway
  • STYLESingle-Sided
  • WEIGHT LBS1.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano Pro-Latch™ Connectable Satchel 387098 - Large w/ Handle 15"L x 11-1/4"W x 2-1/4"H, Clear - Pkg Qty 2

Plano Pro-Latch™ Connectable Satchel 387098 - Large w/ Handle 15"L x 11-1/4"W x 2-1/4"H, Clear - Pkg Qty 2

Item #: WBB1634979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant