Take 15% off your entire order!

Offer applied at checkout

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 8-7/8"W x 1-7/8"H, Clear - Pkg Qty 4

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 8-7/8"W x 1-7/8"H, Clear - Pkg Qty 4

Item #: WBB2277500

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.20

$5.90 ea.

Clearance Price: $23.60 / Pkg of 4

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 8-7/8"W x 1-7/8"H, Clear

Plano ProLatch Utility Box 370710 features one extra-large compartment that is perfect for spools of line, scissors, and other bulky items. For a secure and durable seal, the Utility Box features Plano's ProLatch system, which is molded separately from the tacklebox to eliminate the breakage that sometimes occurs with one-piece stowaways. Clear top that allows anglers to see what is inside with a quick glance. Keep your fishing supplies organized, protected, and ready-to-go.

Product Specifications

  • LENGTH INCHES14
  • WIDTH INCHES8-7/8
  • HEIGHT INCHES1-7/8
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHClear
  • COMPARTMENTS1
  • CONSTRUCTIONPolypropylene
  • DIVIDERSFixed
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER370710
  • PACKAGE QUANTITY4
  • PRODUCT GROUPBoxes
  • SERIESStowAway
  • STYLESingle-Sided
  • WEIGHT LBS1.03
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 8-7/8"W x 1-7/8"H, Clear - Pkg Qty 4

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 8-7/8"W x 1-7/8"H, Clear - Pkg Qty 4

Item #: WBB2277500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant