Take 15% off your entire order!

Offer applied at checkout

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 9-1/8"W x 3-1/4"H Clear - Pkg Qty 3

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 9-1/8"W x 3-1/4"H Clear - Pkg Qty 3

Item #: WBB2277519

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.50 ea.

Price: $37.50 / Pkg of 3

Save $1.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 9-1/8"W x 3-1/4"H Clear

Plano ProLatch Utility Box 2373101 features one deep open compartment that is perfect for items that will not fit in traditional tackle boxes. Features Plano's ProLatch system, which is molded separately from the tackle box to eliminate the breakage. Clear top that allows anglers to see what is inside with a quick glance. Keep your fishing supplies organized, protected, and ready-to-go.

Product Specifications

  • LENGTH INCHES14
  • WIDTH INCHES9-1/8
  • HEIGHT INCHES3-1/4
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHClear
  • COMPARTMENTS1
  • CONSTRUCTIONPolypropylene
  • DIVIDERSFixed
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER2373101
  • PACKAGE QUANTITY3
  • PRODUCT GROUPBoxes
  • SERIESStowAway
  • STYLESingle-Sided
  • WEIGHT LBS1.33
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: VALDEK

    Date: May 19, 2020

    Great box
    Your review:
    Happy with the product and service getting the order. This box size worked perfect for my plan.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 9-1/8"W x 3-1/4"H Clear - Pkg Qty 3

Plano ProLatch™ StowAway® Utility Box Open Compartment 14"L x 9-1/8"W x 3-1/4"H Clear - Pkg Qty 3

Item #: WBB2277519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant