Take 15% off your entire order!

Offer applied at checkout

Plano ProLatch™ StowAway® Utility Box Open Compartment 17-1/4"L x 16"W x 5-1/4"H Clear - Pkg Qty 3

Plano ProLatch™ StowAway® Utility Box Open Compartment 17-1/4"L x 16"W x 5-1/4"H Clear - Pkg Qty 3

Item #: WBB2277518

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $71.25 / Pkg of 3

Save $3.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano ProLatch™ StowAway® Utility Box Open Compartment 17-1/4"L x 16"W x 5-1/4"H Clear

The Plano 708001 ProLatch XXL Stowaway Box is the ideal storage solution for organizing small parts and components. Manufactured from Polypropylene, this StowAway features one extra deep, extra large open compartment and the Pro-Latch latching system that ensures a tight, secure closure every time.

Product Specifications

  • LENGTH INCHES17-1/4
  • WIDTH INCHES16
  • HEIGHT INCHES5-1/4
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHClear
  • COMPARTMENTS1
  • CONSTRUCTIONPolypropylene
  • DIVIDERSFixed
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER708001
  • PACKAGE QUANTITY3
  • PRODUCT GROUPBoxes
  • SERIESStowAway
  • STYLESingle-Sided
  • WEIGHT LBS3.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano ProLatch™ StowAway® Utility Box Open Compartment 17-1/4"L x 16"W x 5-1/4"H Clear - Pkg Qty 3

Plano ProLatch™ StowAway® Utility Box Open Compartment 17-1/4"L x 16"W x 5-1/4"H Clear - Pkg Qty 3

Item #: WBB2277518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant