Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37682 Black Cushion Grade Conductive Foam, 57"L x 37"W x 3/8"H

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Protektive Pak 37682 Black Cushion Grade Conductive Foam, 57"L x 37"W x 3/8"H

Item #: WBB1110727

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Black Cushion Grade Conductive Foam, 57"L x 37"W x 3/8"H

Features:
  • Conductive crosslink polyethylene RTT 10E3 - 10E4 ohms
  • This foam provides protection from physical shock during handling, packaging, and storage of ESD sensitive devices
  • Non-contaminating, non-corrosive, and non-sloughing
  • 2.8 lb/ft density
  • Dimensions are nominal; thickness is ±1/16"
  • Not recommended for lead insertion applications. See item 37704 for lead insertion grade foam.
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES37
    • HEIGHT INCHES3/8
    • INSIDE LENGTH INCHES3/8
    • INSIDE WIDTH INCHES37
    • INSIDE HEIGHT INCHES3/8
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene Foam
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37682
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLECushion Grade
    • TYPEConductive Foam
    • WEIGHT LBS1.2
    • TEMPERATURE TOLERANCE-95 to 150 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed