Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Storage Container Label Holders

Available in a variety of attachment options, including placard, slide-in, hanging, snap-on, and adhesive, Storage Container Label Holders provide a way to display a label on storage containers, allowing workers to quickly identify the contents with other important information. They come in a broad selection of sizes to fit a range of applications, and they are crafted from durable & strong materials including plastic, PVC, vinyl, and polypropylene.
86 Results
Placard Storage Container Holders

Placard Storage Container Holders

CompareImageBrandLengthWidthColorMaterialPackage QuantityModel #Price
Global Industrial™ Label Holder LBL5X8 for Plastic Dividable Grid Container, 8"W x 5"H, Qty 6
Global Industrial
-
8 in
Clear
Plastic
6
Ships Same Day
WB334132
$19.75
Global Industrial™ Label Holder LBL2X8 for Plastic Dividable Grid Container, 8"W x 2"H, Qty 6
Global Industrial
-
8 in
Clear
Plastic
6
Ships Same Day
WB334130
$12.00
LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W
LewisBins
6-1/2 in
2-1/4 in
-
-
50
Ships Same Day
WBB2046789
$1.41
LEWISBins Snap-On Card Holders CH10 - 7-3/4" x 4-1/4"
LewisBins
-
-
White
PVC
1
Ships Same Day
WBB366190
$2.21
LEWISBins Card Holder For Conductive Divider Boxes - 7-3/4" x 4-1/4"
-
-
-
-
-
1
Ships Same Day
WBB2304909
$1.96
Global Industrial™ Label Holder LBL3X5 for Plastic Dividable Grid Container, 5"W x 3"H, Qty 6
Global Industrial
-
5 in
Clear
Plastic
6
Ships Same Day
WB334131
$13.75
Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500
The Kennedy Group
6-1/2 in
4-1/2 in
White
2 Mil White Polyfilm With A Proprietary Release Surface
500
WBB1866516$1.77 ea.
Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25
Aigner
6 in
4 in
Clear
-
25
WBB245679$24.25
Kennedy Group C0001 Container Placard Label Holder CSTB1 3" x 5" White - Pkg Qty 500
The Kennedy Group
5 in
3 in
White
2 Mil White Polyfilm With A Proprietary Release Surface
500
WBB1866533$0.88 ea.
Quantum Conductive Dividable Grid Container Label Holder LBL2X8CO - 8x2 Sold Pack Of 6
Quantum Storage Systems
-
8 in
Clear
-
6
WB652710$12.75
Showing 1-10 of 46 results
Slide-In Storage Container Label Holders

Slide-In Storage Container Label Holders

Showing 1-10 of 14 results
Hanging Label Storage Container Tags

Hanging Label Storage Container Tags

Showing 1-10 of 11 results
Snap-On Storage Container Label Holders

Snap-On Storage Container Label Holders

Adhesive Storage Container Label Holders

Adhesive Storage Container Label Holders