ESD Component Boxes
Availability
Type
Brand
Weight Range (Lbs)
Length
Material
Depth
Width
Height
Color
Price
Protektive Pak ESD Shipping & Storage Boxes w/O Foam, 27-3/8"L x 24-3/8"W x 4"H, Black, 1 Pack
Height
4-1/4 in
Length
28-3/8 in
Inside Height
4 in
Package Quantity
1
Height
1-1/5 in
Length
7-1/4 in
Inside Height
1 in
Package Quantity
1
Height
3-3/4 in
Length
5-1/2 in
Inside Height
3 in
Package Quantity
25
Height
4-1/4 in
Length
7-3/4 in
Inside Height
3-3/4 in
Package Quantity
25
Height
1-7/8 in
Length
2-5/8 in
Inside Height
1-3/4 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes with Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
8 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes Without Foam, 15-1/2"L x 12-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
16-1/2 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
10 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes with Foam, 7"L x 5"W x 1-1/2"H, Black - Pkg Qty 5
Height
1-3/4 in
Length
8 in
Inside Height
1-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 20-1/2"L x 15-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
21-1/2 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Box w/ Foam, 10-1/2"L x 8-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
11-1/2 in
Inside Height
2-1/2 in
Package Quantity
1
Height
2-3/4 in
Length
6-1/2 in
Inside Height
1-1/2 in
Package Quantity
25
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 7"L x 5"W x 1-1/2"H, Black - Pkg Qty 5
Height
1-3/4 in
Length
8 in
Inside Height
1-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 10-1/2"L x 8-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
11-1/2 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5
Height
1-1/8 in
Length
3-15/16 in
Inside Height
1 in
Package Quantity
10
Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 4-3/16"L x 3-3/16"W x 33/64"H, Black - Pkg Qty 5
Height
7/10 in
Length
4-3/8 in
Inside Height
33/64 in
Package Quantity
1
Height
2-3/4 in
Length
13-1/4 in
Inside Height
2-1/2 in
Package Quantity
1
Height
2-3/4 in
Length
11-1/4 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 3-1/2"L x 2-1/2"W x 5/8"H, Black - Pkg Qty 5
Height
9/11 in
Length
3-11/16 in
Inside Height
5/8 in
Package Quantity
1
Height
2-1/5 in
Length
10-3/8 in
Inside Height
2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
8 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 1-5/16"L x 1-5/16"W x 15/32"H, Black - Pkg Qty 5
Height
21/32 in
Length
1-1/2 in
Inside Height
15/32 in
Package Quantity
1
Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5
Height
1-1/8 in
Length
3-1/4 in
Inside Height
1 in
Package Quantity
10
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
13-1/2 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak Small ESD Component Shipping & Storage Boxes, 4-1/2"L x 3-3/4"W x 1"H, Black - Pkg Qty 10
Height
1-1/8 in
Length
5 in
Inside Height
1 in
Package Quantity
10
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 7"L x 7"W x 1-1/2"H, Black - Pkg Qty 5
Height
1-7/8 in
Length
8 in
Inside Height
1-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 7"L x 3-1/2"W x 1"H, Black - Pkg Qty 10
Height
1-1/8 in
Length
7-1/2 in
Inside Height
1 in
Package Quantity
10
Protektive Pak Small ESD Component Shipping & Storage Boxes, 3-3/4"L x 3-3/4"W x 1"H, Black - Pkg Qty 5
Height
1-1/8 in
Length
4-1/4 in
Inside Height
1 in
Package Quantity
10
Protektive Pak Small ESD Component Shipping & Storage Boxes, 7"L x 3-1/2"W x 1"H, Black - Pkg Qty 5
Height
1-1/8 in
Length
7-1/2 in
Inside Height
1 in
Package Quantity
10
Protektive Pak Small ESD Component Shipping & Storage Boxes, 4-1/2"L x 1-1/4"W x 1"H, Black - Pkg Qty 5
Height
1-1/8 in
Length
5 in
Inside Height
1 in
Package Quantity
10
Protektive Pak ESD Shipping Storage Boxes w/ Foam, 10-1/2"L x 8-1/2"W x 1-1/2"H, Black - Pkg Qty 5
Height
1-3/4 in
Length
11-1/2 in
Inside Height
1-1/2 in
Package Quantity
1
Height
3-1/4 in
Length
20 in
Inside Height
3 in
Package Quantity
1
Protektive Pak ESD Component Shipping & Storage Boxes w/ Foam, 2-1/2"L x 1-1/4"W x 1"H, Black - Pkg Qty 10
Height
1-1/8 in
Length
4 in
Inside Height
1 in
Package Quantity
10
Height
1-3/4 in
Length
7-3/4 in
Inside Height
1-1/2 in
Package Quantity
1
Height
2-3/4 in
Length
7-3/4 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes Without Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
10 in
Inside Height
2-1/2 in
Package Quantity
1
Height
1-3/4 in
Length
7-3/4 in
Inside Height
1-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes Without Foam, 7"L x 5"W x 2-1/2"H, Black - Pkg Qty 5
Height
2-3/4 in
Length
8 in
Inside Height
2-1/2 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-3/16"H, Black - Pkg Qty 5
Height
1-3/8 in
Length
9-3/16 in
Inside Height
1-3/16 in
Package Quantity
1
Height
7/8 in
Package Quantity
1
Protektive Pak ESD Shipping & Storage Boxes Without Foam, 22"L x 15"W x 3"H, Black - Pkg Qty 5
Height
3-1/4 in
Length
23 in
Inside Height
3 in
Package Quantity
1
Height
2-3/4 in
Length
7-3/4 in
Inside Height
2-1/2 in
Package Quantity
1