Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37080 Circuit Board Shipping and Storage Box, No Foam, 7-3/16"L x 6-3/8"W x 1-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Protektive Pak 37080 Circuit Board Shipping and Storage Box, No Foam, 7-3/16"L x 6-3/8"W x 1-3/4"H

Item #: WBB1110596

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.67
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Circuit Board Shipping and Storage Box, No Foam, 7-3/16"L x 6-3/8"W x 1-3/4"H

Features:
  • Economical, efficient method of shipping or storing circuit boards and other static sensitive electronic devices
  • BLACK low density conductive convoluted polyurethane foam, < 1 x 10⁵ ohms laminated to the top and fitted in the bottom
  • BLACK low density conductive convoluted foam is permanently conductive; will not lose electrical properties or fade
  • Provides ESD shielding with lid closed, "Faraday cage" effect restricts electrostatic charges and discharges to exterior
  • Corrugated material is constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
  • BLACK convoluted foam minimizes movement and reduces stress from physical shock
  • Corrugated material is made from 100% recycled material and is 100% recyclable
  • No assembly required
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES7-3/16
    • WIDTH INCHES6-3/8
    • HEIGHT INCHES1-3/4
    • INSIDE LENGTH INCHES6-3/16
    • INSIDE WIDTH INCHES6
    • INSIDE HEIGHT INCHES1-1/2
    • COMPARTMENT INCHES (LxWxH)--
    • COMPARTMENT QUANTITY--
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37080
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLEESD Circuit Boards
    • TYPEESD Shipping and Storage Boxes Box Only
    • WEIGHT LBS0.2
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed