Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37560 Conductive Reel Storage Container w/Lid, 13-1/2"L x 12"W x 13-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Protektive Pak 37560 Conductive Reel Storage Container w/Lid, 13-1/2"L x 12"W x 13-1/4"H

Item #: WBB1110628

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Conductive Reel Storage Container w/Lid, 13-1/2"L x 12"W x 13-1/4"H

Features:
  • Economical method of storing reels
  • Containers include conductive plastic handles and removable lids
  • Constructed with double sides and ends for greater durability
  • Conductive plastic indexing ribs prevent the reels from rolling around when stored
  • Containers are stable, and will not fall when only partially full
  • When cover is closed, the Faraday Cage effect restricts electrostatic charges to exterior of box
  • Conductive handles provide path to ground when operators carry the container
  • No assembly required
  • Impregnated corrugated material; greater durability than coated or printed material
  • Static dissipative surface of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material, and is 100% recyclable
  • Reusable, ensuring best value
  • Identified with ESD Protective Symbol (Ref: ESD 8.1)
  • Lead-free RoHS compliant
  • Made in the United States of America


Per Packaging standard ANSI/ESD S541 Annex E.7 Tape and Reel "Devices (parts and components) can be fed to production equipment from carrier tape that is shaped to hold the device. The carrier tape is wound on a reel similar to motion picture film. A cover tape applied to the carrier tape keeps the device on the carrier. Both tape and reel can be made from plastic or paper and derive ESD protective properties from antistat, carbon, or inherently dissipative/conductive materials.

Product Specifications

    • LENGTH INCHES13-1/2
    • WIDTH INCHES12
    • HEIGHT INCHES13-1/4
    • INSIDE LENGTH INCHES13-1/2
    • INSIDE WIDTH INCHES12
    • INSIDE HEIGHT INCHES13-1/4
    • COMPARTMENT INCHES (LxWxH)--
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • COMPARTMENTS1
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37560
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLEContainer with Lid
    • TYPEReel/Dip ESD Containers
    • WEIGHT LBS6
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed