Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37597 ESD Closed Bin Box, 8"W x 24-3/4"D x 4-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Protektive Pak 37597 ESD Closed Bin Box, 8"W x 24-3/4"D x 4-1/2"H

Item #: WBB1110558

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($195.00)

Price: $7.80
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Closed Bin Box, 8"W x 24-3/4"D x 4-1/2"H

Features:
  • Economical, efficient method of storing static sensitive electronic devices
  • Constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
  • When reclosable cover is closed, the "Faraday Cage" effect restricts electrostatic charges to exterior of box
  • Shipped knocked-down; easy to assemble
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material and is 100% recyclable
  • Lead-free RoHS compliant
  • Made in the United States of America


Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES24-3/4
    • HEIGHT INCHES4-1/2
    • INSIDE WIDTH INCHES8
    • INSIDE DEPTH INCHES24-3/4
    • INSIDE HEIGHT INCHES4-1/2
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37597
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLEClosed Top
    • TYPEESD Bin Boxes
    • WEIGHT LBS0.9
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed