Take 15% off your entire order!

Offer applied at checkout

+

Protektive Pak 37153 ESD In-Plant Handle Container Fixed Dividers & Lid Cell Size 7-1/4x2-1/8x1-3/4 - Pkg Qty 5

Protektive Pak 37153 ESD In-Plant Handle Container Fixed Dividers & Lid Cell Size 7-1/4x2-1/8x1-3/4 - Pkg Qty 5

Item #: WBB1110541

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5
  • 10
  • 15
  • 20
  • 30
  • 60

30

  • SELECT
  • 7-1/4 x 4-3/4 x 1-3/4
  • 7-1/4 x 7-1/4 x 3/4
  • 7-1/4 x 4-3/4 x 3/4
  • 7-1/4 x 2-1/8 x 3/4
  • 7-1/4 x 2-1/8 x 1-3/4
  • 7-1/4 x 7-1/4 x 1-3/4
  • 7-1/4 x 14-3/4 x 1-3/4
  • 7-1/4 x 14-3/4 x 3/4

7-1/4 x 2-1/8 x 1-3/4

  • SELECT
  • 4-3/4"
  • 7-1/4"
  • 2-1/8"
  • 14-3/4"

2-1/8"

$37.95 ea.

Price: $189.75 / Pkg of 5

Save $9.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 7-1/4 x 2-1/8 x 1-3/4

Features:
  • Shields ESD sensitive items from charges and electrostatic discharges (with lid in place)
  • Protektive Pak® shipping, handling, and storage containers
  • Constructed of impregnated corrugated material for greater durability
  • Static dissipative surface resistivity of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes the potential of sloughing and rub-off contamination
  • Easy assembly without the need for tape, glue, or staples
  • Made from 100% recycled material and is 100% recyclable
  • Lid Included to shield ESD sensitive contents
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES18-1/2
  • WIDTH INCHES10-3/8
  • HEIGHT INCHES7-5/8
  • INSIDE LENGTH INCHES17
  • INSIDE WIDTH INCHES9-7/8
  • INSIDE HEIGHT INCHES7-1/4
  • COMPARTMENT INCHES (LxWxH)7-1/4 x 2-1/8 x 1-3/4
  • ASSEMBLYUnassembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • COMPARTMENTS30
  • CONSTRUCTIONCorrugated Fiberboard
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER37153
  • PACKAGE QUANTITY1
  • PCB MEASURE WIDTH2-1/8"
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESProtektive Pak
  • STACK AND/OR NESTStack
  • STYLEContainer with Lid, Fixed Divider
  • TYPEESD In-Plant Handle Containers
  • WEIGHT LBS1.7
  • TEMPERATURE TOLERANCE35 to 451 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Protektive Pak 37450 Conductive Plastic Handles For In-Plant Handler, 5-1/4"L x 2-1/4"W x 1-3/4"H - Pkg Qty 5

Protektive Pak 37450 Conductive Plastic Handles For In-Plant Handler, 5-1/4"L x 2-1/4"W x 1-3/4"H - Pkg Qty 5

Item #: B1110945

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.50

Protektive Pak 37451 Static Dissipative Foam, Inside 16-3/4"L x 9-3/4"W x 1/4"H - Pkg Qty 5

Protektive Pak 37451 Static Dissipative Foam, Inside 16-3/4"L x 9-3/4"W x 1/4"H - Pkg Qty 5

Item #: B1110946

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 37153 ESD In-Plant Handle Container Fixed Dividers & Lid Cell Size 7-1/4x2-1/8x1-3/4 - Pkg Qty 5

Protektive Pak 37153 ESD In-Plant Handle Container Fixed Dividers & Lid Cell Size 7-1/4x2-1/8x1-3/4 - Pkg Qty 5

Item #: WBB1110541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant