Take 15% off your entire order!

Offer applied at checkout

+

Protektive Pak 37302 ESD In-Plant Handle Container w/Fixed Dividers & Lid Cell Size 8x20-1/8x1 - Pkg Qty 5

Protektive Pak 37302 ESD In-Plant Handle Container w/Fixed Dividers & Lid Cell Size 8x20-1/8x1 - Pkg Qty 5

Item #: WBB1110743

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5
  • 6
  • 10
  • 12
  • 20
  • 24
  • 30
  • 40

10

  • SELECT
  • 8 x 4-3/4 x 2-1/4
  • 8 x 10 x 2-1/4
  • 8 x 10 x 1
  • 8 x 20-1/8 x 2-1/4
  • 8 x 10-3/4 x 3-5/8
  • 8 x 6-1/2 x 1
  • 8 x 20-1/8 x 1
  • 8 x 10-3/4 x 1-5/8
  • 8 x 4-3/4 x 1
  • 8 x 5-3/16 x 3-5/8
  • 8 x 5-3/16 x 1-5/8
  • 8 x 6-1/2 x 2-1/4

8 x 20-1/8 x 1

  • SELECT
  • 4-3/4"
  • 10"
  • 20-1/8"
  • 10-3/4"
  • 6-1/2"
  • 5-3/16"

20-1/8"

$41.95 ea.

Price: $209.75 / Pkg of 5

Save $10.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 8 x 20-1/8 x 1

Features:
  • Shields ESD sensitive items from charges and electrostatic discharges (with lid in place)
  • Protektive Pak® shipping, handling, and storage containers
  • Constructed of impregnated corrugated material for greater durability
  • Static dissipative surface resistivity of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes the potential of sloughing and rub-off contamination
  • Easy assembly without the need for tape, glue, or staples
  • Made from 100% recycled material and is 100% recyclable
  • Lid Included to shield ESD sensitive contents
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES24-3/8
  • WIDTH INCHES13-3/8
  • HEIGHT INCHES8-3/8
  • INSIDE LENGTH INCHES22-7/8
  • INSIDE WIDTH INCHES12-7/8
  • INSIDE HEIGHT INCHES8
  • COMPARTMENT INCHES (LxWxH)8 x 20-1/8 x 1
  • ASSEMBLYUnassembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • COMPARTMENTS10
  • CONSTRUCTIONCorrugated Fiberboard
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER37302
  • PACKAGE QUANTITY1
  • PCB MEASURE WIDTH20-1/8"
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESProtektive Pak
  • STACK AND/OR NESTStack
  • STYLEContainer with Lid, Fixed Divider
  • TYPEESD In-Plant Handle Containers
  • WEIGHT LBS7
  • TEMPERATURE TOLERANCE35 to 451 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 37302 ESD In-Plant Handle Container w/Fixed Dividers & Lid Cell Size 8x20-1/8x1 - Pkg Qty 5

Protektive Pak 37302 ESD In-Plant Handle Container w/Fixed Dividers & Lid Cell Size 8x20-1/8x1 - Pkg Qty 5

Item #: WBB1110743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant