Take 15% off your entire order!

Offer applied at checkout

+

Protektive Pak 38815 ESD In-Plant Handler Adj. Dividers & Lid, 10 Cells, Cell Size 8 x 9-3/4 x 3-1/2 - Pkg Qty 5

Protektive Pak 38815 ESD In-Plant Handler Adj. Dividers & Lid, 10 Cells, Cell Size 8 x 9-3/4 x 3-1/2 - Pkg Qty 5

Item #: WBB1110357

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5
  • 7
  • 10
  • 14
  • 15
  • 21
  • 25
  • 30
  • 35
  • 45
  • 50
  • 70
  • 75
  • 150

10

  • SELECT
  • 8 x 19-3/4 x 2-1/4
  • 8 x 9-3/4 x 2-1/4
  • 8 x 3-3/4 x 1
  • 8 x 3-3/4 x 3-1/2
  • 8 x 13-3/4 x 3-1/2
  • 8 x 17-3/4 x 2-1/4
  • 8 x 5-3/4 x 3-1/2
  • 8 x 13-3/4 x 1
  • 8 x 1-3/4 x 3-1/2
  • 8 x 3-3/4 x 2-1/4
  • 8 x 17-3/4 x 1
  • 8 x 19-3/4 x 1
  • 8 x 7-3/4 x 1
  • 8 x 11-3/4 x 1
  • 8 x 13-3/4 x 2-1/4
  • 8 x 9-3/4 x 3-1/2
  • 8 x 5-3/4 x 1
  • 8 x 7-3/4 x 2-1/4
  • 8 x 15-3/4 x 2-1/4
  • 8 x 1-3/4 x 1
  • 8 x 1-3/4 x 2-1/4
  • 8 x 15-3/4 x 3-1/2
  • 8 x 15-3/4 x 1
  • 8 x 7-3/4 x 3-1/2
  • 8 x 11-3/4 x 3-1/2
  • 8 x 5-3/4 x 2-1/4
  • 8 x 11-3/4 x 2-1/4
  • 8 x 9-3/4 x 1
  • 8 x 17-3/4 x 3-1/2
  • 8 x 19-3/4 x 3-1/2

8 x 9-3/4 x 3-1/2

  • SELECT
  • 19-3/4"
  • 9-3/4"
  • 3-3/4"
  • 13-3/4"
  • 17-3/4"
  • 5-3/4"
  • 1-3/4"
  • 7-3/4"
  • 11-3/4"
  • 15-3/4"

9-3/4"

$31.95 ea.

Price: $159.75 / Pkg of 5

Save $7.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD In-Plant Handler w/Adj. Dividers & Lid, 10 Cells, Cell Size 8 x 9-3/4 x 3-1/2

Features:
  • Overall box size 22" x 18 - 7/8" x 8"
  • Shields ESD sensitive items from charges and electrostatic discharges (with lid in place)
  • Provides ESD and physical protection for sensitive circuit boards and components
  • Maximum flexibility - up to 30 combinations using the same storage container, lid, and partitions
  • Static dissipative surface of 10E6 - 10E8 ohms, minimizing the potential of sloughing and rub off contamination
  • Reusable, ensuring low cost
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES23-1/4
  • WIDTH INCHES20
  • HEIGHT INCHES8-1/4
  • INSIDE LENGTH INCHES22
  • INSIDE WIDTH INCHES18-7/8
  • INSIDE HEIGHT INCHES8
  • COMPARTMENT INCHES (LxWxH)8 x 9-3/4 x 3-1/2
  • ASSEMBLYUnassembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • COMPARTMENTS10
  • CONSTRUCTIONCorrugated Fiberboard
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER38815
  • PACKAGE QUANTITY1
  • PCB MEASURE WIDTH9-3/4"
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESProtektive Pak
  • STACK AND/OR NESTStack
  • STYLEContainer with Lid, Adjustable Divider
  • TYPEESD In-Plant Handle Containers
  • WEIGHT LBS6
  • TEMPERATURE TOLERANCE35 to 451 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 38815 ESD In-Plant Handler Adj. Dividers & Lid, 10 Cells, Cell Size 8 x 9-3/4 x 3-1/2 - Pkg Qty 5

Protektive Pak 38815 ESD In-Plant Handler Adj. Dividers & Lid, 10 Cells, Cell Size 8 x 9-3/4 x 3-1/2 - Pkg Qty 5

Item #: WBB1110357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant