Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 38708 ESD In-Plant Handler Adj. Dividers & Lid, 15 Cells, Cell Size 4 x 5-3/4 x 3-1/2

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Protektive Pak 38708 ESD In-Plant Handler Adj. Dividers & Lid, 15 Cells, Cell Size 4 x 5-3/4 x 3-1/2

Item #: WBB1110999

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak ESD In-Plant Handler w/Adj. Dividers & Lid, 15 Cells, Cell Size 4 x 5-3/4 x 3-1/2

Features:
  • Overall Box Size 22" x 18 7/8" x 4"
  • Provides ESD and physical protection for sensitive circuit boards and components
  • Max Flexibility - up to 30 combinations using the same storage container, lid, & partitions
  • Static dissipative surface of 10E6 - 10E8 ohms, minimizing the potential of sloughing and rub off contamination
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES23-1/4
    • WIDTH INCHES20
    • HEIGHT INCHES4-1/4
    • INSIDE LENGTH INCHES22
    • INSIDE WIDTH INCHES18-7/8
    • INSIDE HEIGHT INCHES4
    • COMPARTMENT INCHES (LxWxH)4 x 5-3/4 x 3-1/2
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • COMPARTMENTS15
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER38708
    • PACKAGE QUANTITY1
    • PCB MEASURE WIDTH5-3/4" W
    • PCB MEASURE WIDTH - MAX5-3/4" W
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack
    • STYLEContainer with Lid, Adjustable Divider
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS6
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed