+


Protektive Pak ESD In-Plant Handler w/Adj. Dividers & Lid, 75 Cells, Cell Size 8 x 3-3/4 x 1
Protektive Pak 38804 ESD In-Plant Handler Adj. Dividers & Lid, 75 Cells, Cell Size 8 x 3-3/4 x 1 - Pkg Qty 5
Item #: WBB1110877
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 5
- 7
- 10
- 14
- 15
- 21
- 25
- 30
- 35
- 45
- 50
- 70
- 75
- 150
75
- SELECT
- 8 x 19-3/4 x 2-1/4
- 8 x 9-3/4 x 2-1/4
- 8 x 3-3/4 x 1
- 8 x 3-3/4 x 3-1/2
- 8 x 13-3/4 x 3-1/2
- 8 x 17-3/4 x 2-1/4
- 8 x 5-3/4 x 3-1/2
- 8 x 13-3/4 x 1
- 8 x 1-3/4 x 3-1/2
- 8 x 3-3/4 x 2-1/4
- 8 x 17-3/4 x 1
- 8 x 19-3/4 x 1
- 8 x 7-3/4 x 1
- 8 x 11-3/4 x 1
- 8 x 13-3/4 x 2-1/4
- 8 x 9-3/4 x 3-1/2
- 8 x 5-3/4 x 1
- 8 x 7-3/4 x 2-1/4
- 8 x 15-3/4 x 2-1/4
- 8 x 1-3/4 x 1
- 8 x 1-3/4 x 2-1/4
- 8 x 15-3/4 x 3-1/2
- 8 x 15-3/4 x 1
- 8 x 7-3/4 x 3-1/2
- 8 x 11-3/4 x 3-1/2
- 8 x 5-3/4 x 2-1/4
- 8 x 11-3/4 x 2-1/4
- 8 x 9-3/4 x 1
- 8 x 17-3/4 x 3-1/2
- 8 x 19-3/4 x 3-1/2
8 x 3-3/4 x 1
- SELECT
- 19-3/4"
- 9-3/4"
- 3-3/4"
- 13-3/4"
- 17-3/4"
- 5-3/4"
- 1-3/4"
- 7-3/4"
- 11-3/4"
- 15-3/4"
3-3/4"
Customers Also Viewed
Features:
- Overall box size 22" x 18 - 7/8" x 8"
- Shields ESD sensitive items from charges and electrostatic discharges (with lid in place)
- Provides ESD and physical protection for sensitive circuit boards and components
- Maximum flexibility - up to 30 combinations using the same storage container, lid, and partitions
- Static dissipative surface of 10E6 - 10E8 ohms, minimizing the potential of sloughing and rub off contamination
- Reusable, ensuring low cost
- Made in the United States of America
Product Specifications
- LENGTH INCHES23-1/4
- WIDTH INCHES20
- HEIGHT INCHES8-1/4
- INSIDE LENGTH INCHES22
- INSIDE WIDTH INCHES18-7/8
- INSIDE HEIGHT INCHES8
- COMPARTMENT INCHES (LxWxH)8 x 3-3/4 x 1
- ASSEMBLYUnassembled
- BRANDProtektive Pak
- COLOR FINISHBlack
- COMPARTMENTS75
- CONSTRUCTIONCorrugated Fiberboard
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER38804
- PACKAGE QUANTITY1
- PCB MEASURE WIDTH3-3/4"
- PRODUCT FAMILYTotes & Containers
- PRODUCT GROUPConductive Containers
- SERIESProtektive Pak
- STACK AND/OR NESTStack
- STYLEContainer with Lid, Adjustable Divider
- TYPEESD In-Plant Handle Containers
- WEIGHT LBS8
- TEMPERATURE TOLERANCE35 to 451 °F
-
Protektive Pak ESD In-Plant Handler w/Adj. Dividers & Lid, 75 Cells, Cell Size 8 x 3-3/4 x 1
There are no questions for this product.

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$168.00

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$108.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$177.84

Protektive Pak 38804 ESD In-Plant Handler Adj. Dividers & Lid, 75 Cells, Cell Size 8 x 3-3/4 x 1 - Pkg Qty 5
$66.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories