Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37622 ESD Nesting Tote, 27-1/4"L x 12"W x 6"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Protektive Pak 37622 ESD Nesting Tote, 27-1/4"L x 12"W x 6"H

Item #: WBB1110645

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Nesting Tote, 27-1/4"L x 12"W x 6"H

Features:
  • Used to transport or store ESD sensitive items
  • Not available with handles; assembly required
  • Impregnated corrugated material; greater durability than coated or printed material
  • Static dissipative surface of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material, and is 100% recyclable
  • Reusable, ensuring best value
  • Identified with ESD Protective Symbol (Ref: ESD 8.1)
  • Lead-free RoHS compliant
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES27-1/4
    • WIDTH INCHES12
    • HEIGHT INCHES6
    • INSIDE LENGTH INCHES27-1/4
    • INSIDE WIDTH INCHES12
    • INSIDE HEIGHT INCHES6
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37622
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STACK AND/OR NESTNest
    • STYLENesting Tote
    • TYPEESD Totes
    • WEIGHT LBS1.5
    • TEMPERATURE TOLERANCE35 to 150 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed