Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37117 ESD Open Bin Box, 12"W x 24"D x 6-3/8"H - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Protektive Pak 37117 ESD Open Bin Box, 12"W x 24"D x 6-3/8"H - Pkg Qty 10

Item #: WBB1110598

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 10

Price: $74.00
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Open Bin Box, 12"W x 24"D x 6-3/8"H

Features:
  • Economical method of storing static sensitive electronic devices
  • Wide choice of sizes
  • Shipped knocked-down; easy to assemble
  • Impregnated corrugated material; greater durability than coated or printed material
  • Static dissipative surface of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material, and is 100% recyclable
  • Reusable, ensuring best value
  • Lead-free RoHS compliant
  • Made in the United States of America


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES24
    • HEIGHT INCHES6-3/8
    • INSIDE WIDTH INCHES12
    • INSIDE DEPTH INCHES24
    • INSIDE HEIGHT INCHES6-3/8
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37117
    • PACKAGE QUANTITY10
    • SERIESProtektive Pak
    • STYLEOpen Top
    • TYPEESD Bin Boxes
    • WEIGHT LBS0.9
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed