Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Different Size

Protektive Pak 37132 ESD Open Bin Box For Reels and Rail/Dip Tubes, 4"W x 18"D x 9"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Protektive Pak 37132 ESD Open Bin Box For Reels and Rail/Dip Tubes, 4"W x 18"D x 9"H

Item #: WBB1110593

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Open Bin Box For Reels and Rail/Dip Tubes, 4"W x 18"D x 9"H

Features:
  • Designed to safely store both reels and Rail/DIP tubes in the same bin box
  • Open style with better loading from above
  • Available in closed style with better loading from side - click here
  • May be used for storing, kitting, or transporting during work-in-process operations
  • Cell identification labels included
  • Shipped knocked-down; easy to assemble
  • Static dissipative surface of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination
  • Made from 100% recycled material, and is 100% recyclable
  • Reusable, ensuring best value
  • Lead-free RoHS compliant
  • Made in the United States of America


Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES18
    • HEIGHT INCHES9
    • INSIDE WIDTH INCHES4
    • INSIDE DEPTH INCHES18
    • INSIDE HEIGHT INCHES9
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37132
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLEOpen Top
    • TYPEReel/Dip ESD Bin Boxes
    • WEIGHT LBS0.8
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed