Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37501 ESD Storage Container, 17-5/8"L x 10-1/2"W x 5-5/8"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Protektive Pak 37501 ESD Storage Container, 17-5/8"L x 10-1/2"W x 5-5/8"H

Item #: WBB1110650

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Storage Container, 17-5/8"L x 10-1/2"W x 5-5/8"H

Features:
  • Protektive Pak® shipping, handling, and storage containers
  • Constructed of impregnated corrugated material for greater durability
  • Static dissipative surface resistivity of 10E6 - 10E8 ohms
  • Buried shielding layer minimizes the potential of sloughing and rub-off contamination
  • Easy assembly without the need for tape, glue, or staples
  • Made from 100% recycled material and is 100% recyclable
  • Lid may be purchased separately.
  • ESD Handles may be purchased separately. Click here for ESD handles.
  • Static dissipative bottom foam pad may be purchased separately. Click here for bottom foam.
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES17-5/8
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES5-5/8
    • INSIDE LENGTH INCHES16-7/8
    • INSIDE WIDTH INCHES10
    • INSIDE HEIGHT INCHES5-3/8
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37501
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLEContainer
    • TYPEESD Storage Containers
    • WEIGHT LBS1.9
    • TEMPERATURE TOLERANCE35 to 451 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed