Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37712 Pink Cushion Grade static Dissipative Foam48"L x 40"W x 3/4"H

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Protektive Pak 37712 Pink Cushion Grade static Dissipative Foam48"L x 40"W x 3/4"H

Item #: WBB1110641

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Pink Cushion Grade static Dissipative Foam48"L x 40"W x 3/4"H

Features:
  • Static dissipative crosslink polyethylene foam
  • Static dissipative 10E7 - 10E9 RTT; ideal for controlled electrostatic charge removal
  • Cushioning protects items from physical shock
  • Non-contaminating, non-corrosive, and non-sloughing
  • Easy to adapt for custom uses by die-cutting, laminating, routing, etc.
  • 1.9 lb/ft density
  • Dimensions are nominal; thickness is ± 1/16"
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES3/4
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYPink
    • COLOR FINISHPink
    • CONSTRUCTIONPolyethylene Foam
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37712
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLECushion Grade
    • TYPEStatic Dissipative Foam
    • WEIGHT LBS1.1
    • TEMPERATURE TOLERANCE35 to 350 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed