Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 39358 Plastek™ Conductive Fluted Sheet, 4mm x 48" x 48", Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Protektive Pak 39358 Plastek™ Conductive Fluted Sheet, 4mm x 48" x 48", Black

Item #: WBB1531766

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak Plastek™ Conductive Fluted Sheet, 4mm x 48" x 48", Black

  • Great for use as a divider or lining shelves
  • Made from extruded high impact polypropylene materials
  • Conductive Rtt 1 x 10E2 to <1 x 10E5 ohms
  • Meets ANSI/ESD S20.20 worksurface required limit per ANSI/ESD S4.1 and ESD TR53
  • Chemical and moisture resistant
  • Thickness of both 3mm and 4mm available
  • Durable, reusable, will not lose shielding and static charge decay properties


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES1/8
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39358
    • PACKAGE QUANTITY1
    • SERIESPlastek™
    • THICKNESS INCHES5/32
    • WEIGHT LBS2.62
    • APPROVED/CERTIFIEDMeets ANSI/ESD S20.20 worksurface required limit per ANSI/ESD S4.1 and ESD TR53
    • TEMPERATURE TOLERANCE35 to 230 °

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed