Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 39182 Plastek Conductive Stackable Storage Container, 23-7/8"L x 13-7/8"W x 15-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Protektive Pak 39182 Plastek Conductive Stackable Storage Container, 23-7/8"L x 13-7/8"W x 15-1/2"H

Item #: WBB1110634

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95
Product Information
Customer Review
Product Q&A
Accessories
Plastek Conductive Stackable Storage Container, 23-7/8"L x 13-7/8"W x 15-1/2"H

Features:
  • Durable corners allow the containers to be stacked securely without slipping
  • Includes wire frame for stability and extra strength
  • Provides physical protection with conductive material, providing a reliable path-to-ground
  • Rtt: 1 x 102 to < 1 x 105 ohms meets ANSI/ESD S20.20 and Packaging standard ANSI/ESD S541
  • Plastek™ Drop-in lid available
  • Product ships assembled
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES23-7/8
    • WIDTH INCHES13-7/8
    • HEIGHT INCHES15-1/2
    • INSIDE LENGTH INCHES22-7/8
    • INSIDE WIDTH INCHES12-7/8
    • INSIDE HEIGHT INCHES15-1/4
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39182
    • PACKAGE QUANTITY1
    • SERIESPlastek
    • STACK AND/OR NESTStack
    • STYLEStackable Container
    • TYPEESD Storage Containers
    • WEIGHT LBS2.9
    • TEMPERATURE TOLERANCE-17 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed