Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 39186 Plastek Conductive Stackable Storage Container Lid, 19-3/8"Lx15-7/8"Wx3/16"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Protektive Pak 39186 Plastek Conductive Stackable Storage Container Lid, 19-3/8"Lx15-7/8"Wx3/16"H

Item #: WBB1110669

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
Plastek Conductive Stackable Storage Container Lid, 19-3/8"L x 15-7/8"W x 3/16"H

Protect contents from damage and dust. Superior strength and durability; made from extruded, high impact polypropylene materials; Chemical and moisture resistant; Ideal for use where corrugated and/or paper products cannot be used.

Product Specifications

    • LENGTH INCHES19-3/8
    • WIDTH INCHES15-7/8
    • HEIGHT INCHES3/16
    • INSIDE LENGTH INCHES19-3/8
    • INSIDE WIDTH INCHES15-7/8
    • INSIDE HEIGHT INCHES3/16
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39186
    • PACKAGE QUANTITY1
    • SERIESPlastek
    • STYLELid
    • TYPEESD Storage Containers
    • WEIGHT LBS0.3
    • TEMPERATURE TOLERANCE-17 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed