Take 15% off your entire order!

Offer applied at checkout

+

Plastek 39032 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10 x 16-5/8 x 1-1/4 - Pkg Qty 5

Plastek 39032 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10 x 16-5/8 x 1-1/4 - Pkg Qty 5

Item #: WBB1110425

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5
  • 10
  • 12
  • 15
  • 20
  • 24
  • 30
  • 40

10

  • SELECT
  • 10 x 5-3/8 x 1-1/4
  • 10 x 16-5/8 x 1-1/4
  • 10 x 16-5/8 x 2-3/4
  • 10 x 8-1/8 x 2-3/4
  • 10 x 4 x 2-3/4
  • 10 x 8-1/8 x 1
  • 10 x 4 x 1-1/4
  • 10 x 16-5/8 x 1
  • 10 x 5-3/8 x 2-3/4
  • 10 x 8-1/8 x 1-1/4

10 x 16-5/8 x 1-1/4

  • SELECT
  • 5-3/8"
  • 16-5/8"
  • 8-1/8"
  • 4"

16-5/8"

$134.95 ea.

Price: $674.75 / Pkg of 5

$112.46/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plastek ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10 x 16-5/8 x 1-1/4

Features:
  • Cell Size: L x W x Th
  • Provides physical protection with conductive material, providing reliable path-to-ground
  • Many sizes available to optimize fit to your product size
  • Rolled over side construction (double thickness) for greater strength
  • Static dissipative foam bottom, providing ESD and shock protection
  • Includes steel wire frame for extra strength
  • Conductive plastic hand holes for ease of handling, while providing reliable path-to-ground
  • Static Dissipative partitions made from Protektive Pak® impregnated corrugated material
  • Product ships assembled
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value
  • Lid included
  • Made in the United States of America


Product Specifications

  • LENGTH INCHES20-9/16
  • WIDTH INCHES16-1/16
  • HEIGHT INCHES10-9/16
  • INSIDE LENGTH INCHES18-5/8
  • INSIDE WIDTH INCHES15
  • INSIDE HEIGHT INCHES10
  • COMPARTMENT INCHES (LxWxH)10 x 16-5/8 x 1-1/4
  • ASSEMBLYAssembled
  • BRANDProtektive Pak
  • COLOR FINISHBlack
  • COMPARTMENTS10
  • CONSTRUCTIONPolypropylene
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER39032
  • PACKAGE QUANTITY1
  • PCB MEASURE WIDTH16-5/8"
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPConductive Containers
  • SERIESPlastek
  • STACK AND/OR NESTStack
  • STYLEContainer with Lid, Fixed Divider
  • TYPEESD In-Plant Handle Containers
  • WEIGHT LBS7
  • TEMPERATURE TOLERANCE35 to 230 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastek 39032 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10 x 16-5/8 x 1-1/4 - Pkg Qty 5

Plastek 39032 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 10 x 16-5/8 x 1-1/4 - Pkg Qty 5

Item #: WBB1110425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant