Plastek 38933 ESD In-Plant Handle Container Fixed Dividers & Lid, Cell Size 12-5/8 x 20-1/8 x 2-1/4

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Plastek 38933 ESD In-Plant Handle Container Fixed Dividers & Lid, Cell Size 12-5/8 x 20-1/8 x 2-1/4

Item #: WBB1110363

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastek ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12-5/8 x 20-1/8 x 2-1/4

Features:
  • Cell Size: L x W x Th
  • Provides physical protection with conductive material, providing reliable path-to-ground
  • Many sizes available to optimize fit to your product size
  • Rolled over side construction (double thickness) for greater strength
  • Static dissipative foam bottom, providing ESD and shock protection
  • Includes steel wire frame for extra strength
  • Conductive plastic hand holes for ease of handling, while providing reliable path-to-ground
  • Static Dissipative partitions made from Protektive Pak® impregnated corrugated material
  • Product ships assembled
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value
  • Lid included
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES24-7/16
    • WIDTH INCHES13-11/16
    • HEIGHT INCHES13-1/16
    • INSIDE LENGTH INCHES22-7/8
    • INSIDE WIDTH INCHES12-7/8
    • INSIDE HEIGHT INCHES12-5/8
    • COMPARTMENT INCHES (LxWxH)12-5/8 x 20-1/8 x 2-1/4
    • COMPARTMENT QUANTITY5
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER38933
    • PACKAGE QUANTITY1
    • PCB MEASURE WIDTH20-1/8" W
    • PCB MEASURE WIDTH - MAX20-1/8" W
    • SERIESPlastek
    • STACK AND/OR NESTStack
    • STYLEContainer with Lid, Fixed Divider
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS6
    • TEMPERATURE TOLERANCE35 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!