+


Plastek ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12-5/8 x 4-3/4 x 2-1/4
Plastek 38930 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12-5/8 x 4-3/4 x 2-1/4 - Pkg Qty 5
Item #: WBB1110448
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 5
- 10
- 15
- 20
- 30
- 40
20
- SELECT
- 12-5/8 x 4-3/4 x 2-1/4
- 12-5/8 x 4-3/4 x 1
- 12-5/8 x 20-1/8 x 1
- 12-5/8 x 10 x 1
- 12-5/8 x 6-1/2 x 1
- 12-5/8 x 10 x 2-1/4
- 12-5/8 x 20-1/8 x 2-1/4
- 12-5/8 x 6-1/2 x 2-1/4
12-5/8 x 4-3/4 x 2-1/4
- SELECT
- 4-3/4"
- 20-1/8"
- 10"
- 6-1/2"
4-3/4"
$135.95 ea.
Price: $679.75 / Pkg of 5
Customers Also Viewed
Features:
- Cell Size: L x W x Th
- Provides physical protection with conductive material, providing reliable path-to-ground
- Many sizes available to optimize fit to your product size
- Rolled over side construction (double thickness) for greater strength
- Static dissipative foam bottom, providing ESD and shock protection
- Includes steel wire frame for extra strength
- Conductive plastic hand holes for ease of handling, while providing reliable path-to-ground
- Static Dissipative partitions made from Protektive Pak® impregnated corrugated material
- Product ships assembled
- Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
- Superior strength and durability; made from extruded, high impact polypropylene materials
- Chemical and moisture resistant
- Ideal for use where corrugated and/or paper products cannot be used
- Economical alternative to injection molded products
- Reusable, ensuring best value
- Lid included
- Made in the United States of America
Product Specifications
- LENGTH INCHES24-7/16
- WIDTH INCHES13-11/16
- HEIGHT INCHES13-1/16
- INSIDE LENGTH INCHES22-7/8
- INSIDE WIDTH INCHES12-7/8
- INSIDE HEIGHT INCHES12-5/8
- COMPARTMENT INCHES (LxWxH)12-5/8 x 4-3/4 x 2-1/4
- ASSEMBLYAssembled
- BRANDProtektive Pak
- COLOR FINISHBlack
- COMPARTMENTS20
- CONSTRUCTIONPolypropylene
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER38930
- PACKAGE QUANTITY1
- PCB MEASURE WIDTH4-3/4"
- PRODUCT FAMILYTotes & Containers
- PRODUCT GROUPConductive Containers
- SERIESPlastek
- STACK AND/OR NESTStack
- STYLEContainer with Lid, Fixed Divider
- TYPEESD In-Plant Handle Containers
- WEIGHT LBS7
- TEMPERATURE TOLERANCE35 to 230 °F
-
Plastek ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12-5/8 x 4-3/4 x 2-1/4
There are no questions for this product.

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$102.48

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$159.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$169.20

Plastek 38930 ESD In-Plant Handle Container w/Fixed Dividers & Lid, Cell Size 12-5/8 x 4-3/4 x 2-1/4 - Pkg Qty 5
$135.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories