
Customers Also Viewed
Features:
- Provides physical protection, with conductive material providing reliable path-to-ground
- Shipped knocked-down; easy to assemble
- Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
- Superior strength and durability; made from extruded, high impact polypropylene materials
- Economical alternative to injection molded products
- Reusable, ensuring best value
- Lead-free RoHS compliant
- Made in the United States of America
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES12
- HEIGHT INCHES4
- INSIDE WIDTH INCHES12
- INSIDE DEPTH INCHES12
- INSIDE HEIGHT INCHES4
- ASSEMBLYUnassembled
- BRANDProtektive Pak
- COLOR FINISHBlack
- CONSTRUCTIONPolypropylene
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER38911
- PACKAGE QUANTITY1
- PRODUCT FAMILYHopper Front Bins
- PRODUCT GROUPConductive Boxes
- SERIESPlastek
- STYLEOpen Top
- TYPEESD Bin Boxes
- WEIGHT LBS0.4
- TEMPERATURE TOLERANCE-17 to 230 °F
There are no questions for this product.

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$168.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$177.84

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$108.00
Popular item in this category
Protektive Pak 38903 Plastek ESD Open Bin Box, 8"W x 12"D x 4"H - Pkg Qty 5
Item #: B1110612
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 7 to 10 days
$68.75

Protektive Pak 38911 Plastek ESD Open Bin Box, 12"W x 12"D x 4"H - Pkg Qty 5
$19.75
- Product Information
- Customer Review
- Product Q&A
- Accessories