Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 38910 Plastek ESD Open Bin Box, 2"W x 24"D x 4"H

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Protektive Pak 38910 Plastek ESD Open Bin Box, 2"W x 24"D x 4"H

Item #: WBB1110527

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Customer Review
Product Q&A
Accessories
Plastek ESD Open Bin Box, 2"W x 24"D x 4"H

Features:
  • Provides physical protection, with conductive material providing reliable path-to-ground
  • Shipped knocked-down; easy to assemble
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Economical alternative to injection molded products
  • Reusable, ensuring best value
  • Lead-free RoHS compliant
  • Made in the United States of America


Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES24
    • HEIGHT INCHES4
    • INSIDE WIDTH INCHES2
    • INSIDE DEPTH INCHES24
    • INSIDE HEIGHT INCHES4
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER38910
    • PACKAGE QUANTITY1
    • SERIESPlastek
    • STYLEOpen Top
    • TYPEESD Bin Boxes
    • WEIGHT LBS0.3
    • TEMPERATURE TOLERANCE-17 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed