Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 39301 Plastek ESD Shipping Storage Container, 18"L x 13-5/8"W x 9-1/16"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Protektive Pak 39301 Plastek ESD Shipping Storage Container, 18"L x 13-5/8"W x 9-1/16"H

Item #: WBB1110275

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
"Plastek ESD Shipping Storage Container, 18""L x 13-5/8""W x 9-1/16""H

Features:
  • Provides physical protection with conductive material providing reliable path-to-ground
  • Includes wire frame for extra strength
  • Product ships flat - easy assembly
  • Rtt: 10E2 - 10E4 ohms
  • Made in the United States of America
Options Available:
  • Conductive Plastic Handles available
  • Static Dissipative Foam for bottom, providing ESD and shock protection
  • Document Holders
  • Lid
Per Packaging standard ANSI/ESD S541 section 6.1 Inside an ESD Protected Area ""Packaging used within an EPA (that satisfies the minimum requirements of ANSI/ESD S20.20) shall be: 1. Low charge generation.2. Dissipative or conductive materials for intimate contact

"

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13-5/8
    • HEIGHT INCHES8-3/4
    • INSIDE LENGTH INCHES17
    • INSIDE WIDTH INCHES13
    • INSIDE HEIGHT INCHES8-3/4
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39301
    • PACKAGE QUANTITY1
    • SERIESPlastek
    • STACK AND/OR NESTStack
    • STYLEContainer
    • TYPEESD Shipping and Storage Boxes
    • WEIGHT LBS1
    • TEMPERATURE TOLERANCE-17 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed