Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 39107 Plastek ESD Storage Container, 18"L x 14"W x 8-15/16"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Protektive Pak 39107 Plastek ESD Storage Container, 18"L x 14"W x 8-15/16"H

Item #: WBB1110769

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Plastek ESD Storage Container, 18"L x 14"W x 8-15/16"H

Features:
  • Provides physical protection with conductive material providing reliable path-to-ground
  • Rolled over side construction (double thickness) for greater strength
  • Includes steel wire frame for extra strength
  • Conductive plastic handle for ease of handling while providing reliable path-to-ground
  • Product ships assembled
  • Lids sold separately
  • Available options include: (1) Lid manufactured from Plastek™; (2) Static Dissipative Foam bottom* to provide ESD and shock protection
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value**
  • Lid may be purchased separately.
  • Static dissipative bottom foam pad may be purchased separately.
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES14
    • HEIGHT INCHES8-15/16
    • INSIDE LENGTH INCHES17
    • INSIDE WIDTH INCHES13
    • INSIDE HEIGHT INCHES8-3/4
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39107
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLEContainer
    • TYPEESD Storage Containers
    • WEIGHT LBS1.8
    • TEMPERATURE TOLERANCE-17 to 230 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed