Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37453 Static Dissipative Foam, Inside 22-3/8"L x 12-5/8"W x 1/4"H

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Protektive Pak 37453 Static Dissipative Foam, Inside 22-3/8"L x 12-5/8"W x 1/4"H

Item #: WBB1110948

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak Static Dissipative Foam, Inside 22-3/8"L x 12-5/8"W x 1/4"H

Permanently static dissipative crosslink bottom foam to cushion circuit boards, For use with the Protektive Pak® ESD In-Plant Handler and Storage Containers, Non-contaminating, non-corrosive, and non-sloughing

Product Specifications

    • LENGTH INCHES22-3/8
    • WIDTH INCHES12-5/8
    • HEIGHT INCHES1/4
    • INSIDE LENGTH INCHES22-3/8
    • INSIDE WIDTH INCHES12-5/8
    • INSIDE HEIGHT INCHES1/4
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene Foam
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37453
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack
    • STYLEStatic Dissipative Foam
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS0.02
    • TEMPERATURE TOLERANCE-95 to 200 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed