Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37459 Wire Frame, Inside 3/16"L x 15-1/4"W x 18-15/16"H

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Protektive Pak 37459 Wire Frame, Inside 3/16"L x 15-1/4"W x 18-15/16"H

Item #: WBB1110963

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak Wire Frame, Inside 3/16"L x 15-1/4"W x 18-15/16"H

Steel wire perimeter reinforcing frame for extra strength and durability, For use with the Protektive Pak® ESD In-Plant Handler and Storage Containers

Product Specifications

    • LENGTH INCHES19-5/16
    • WIDTH INCHES15-5/8
    • HEIGHT INCHES3/16
    • INSIDE LENGTH INCHES3/16
    • INSIDE WIDTH INCHES15-1/4
    • INSIDE HEIGHT INCHES18-15/16
    • ASSEMBLYUnassembled
    • BRANDProtektive Pak
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37459
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STACK AND/OR NESTStack
    • STYLESteel Wire Frame
    • TYPEESD In-Plant Handle Containers
    • WEIGHT LBS1
    • TEMPERATURE TOLERANCE2753 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed