Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37800 Tek-Mate Board Handling Work Surface, Male Snap, 12"L x 18"W x 1/2"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Protektive Pak 37800 Tek-Mate Board Handling Work Surface, Male Snap, 12"L x 18"W x 1/2"H

Item #: WBB1110606

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Tek-Mate Board Handling Work Surface, Male Snap, 12"L x 18"W x 1/2"H

Features:
  • Portable ESD work surface that can also be used to transport populated but unsoldered circuit boards
  • Static dissipative foam (RTT 10E6 - 10E7 ohms) laminated to Protektive Pak® corrugate
  • Foam is shuntable so board leads can be kept at equipotential
  • Includes 10mm (3/8") male grounding snap
  • Lightweight, thin, yet durable
  • Fits most transportation carts
  • Impregnated corrugated material; greater durability than coated or printed material.
  • Static dissipative material 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination.
  • Made from 100% recycled material, and is 100% recyclable
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES18
    • HEIGHT INCHES1/2
    • INSIDE LENGTH INCHES12
    • INSIDE WIDTH INCHES18
    • INSIDE HEIGHT INCHES1/2
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard / Polyethylene Foam
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37800
    • PACKAGE QUANTITY1
    • SERIESTek Mate
    • STYLEPortable Board Handles - Male Snaps
    • TYPEESD Work Surface
    • WEIGHT LBS0.6
    • TEMPERATURE TOLERANCE35 to 200 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed