Take 15% off your entire order!

Offer applied at checkout

47 IBC, Tote Centrifugal Pump Kit CPVC, 110V

47 IBC, Tote Centrifugal Pump Kit CPVC, 110V

Item #: WBB623158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 110V
  • 220V

110V

$1,670.76 up to 23% OFF

Price: $1,287.00

$214.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,287.00 or save 5% on purchase.

Quantity

Customers Also Viewed

47 IBC, Tote Centrifugal Pump Kit CPVC, 110V

35 GPM CPVC electric pump is engineered to transfer corrosive chemicals associated with the Water Treatment industry. The electric motor is variable speed, 110 - 120v. The unit is designed to work in totes with a 2" opening. Common applications include: Sodium Hypochlorite, Potassium Hydroxide and Sodium Bromide. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, Polypropylene dispensing nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.

Construction Legend: CPVC (Chlorinated Polyvinyl Chloride)

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES4-1/2
  • HEIGHT INCHES8-1/2
  • ASSEMBLYAssembled
  • BRANDAction Pump
  • CONSTRUCTIONCPVC, Carbon, Hastelloy, PVC, Viton
  • DISCHARGE SPOUT DIAMETER INCHES1
  • DISPENSING RATE35 GPM
  • FOR USE WITHIBC'S, Totes
  • INLET DIAMETER INCHES1-5/8
  • MANUFACTURERS PART NUMBER7432
  • POWER110V
  • PRESSURE (PSI)--
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPIBC & Tank Accessories
  • SPEED (RPM)Variable
  • SUCTION TUBE DIMENSION INCHES47
  • THREAD INCHES2 NPT (Male)
  • TYPECentrifugal
  • WEIGHT LBS22
  • TEMPERATURE RANGE DEGREES F32 - 190
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

47 IBC, Tote Centrifugal Pump Kit PVDF, 110V

Item #: B623156

Not Yet Rated

Usually ships in 2 to 5 days

$1,623.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
47 IBC, Tote Centrifugal Pump Kit CPVC, 110V

47 IBC, Tote Centrifugal Pump Kit CPVC, 110V

Item #: WBB623158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant