Take 15% off your entire order!

Offer applied at checkout

IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 3/4" Fitting, 10" Depth

IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 3/4" Fitting, 10" Depth

Item #: WBB887750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • PVC Bushing, Peek Plastic Rod, HDPE Float
  • Aluminum Bushing, Galvanized Rod, Polypropylene Float

Aluminum Bushing, Galvanized Rod, Polypropylene Float

$67.70 up to 14% OFF

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 3/4" Fitting, 10" Depth

The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • LENGTH INCHES2
  • WIDTH INCHES2
  • HEIGHT INCHES14
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONAluminum Bushing, Galvanized Rod, Polypropylene Float
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBEROF-.75-10
  • MAX. WORKING DEPTH10"
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • PRODUCT GROUPIBC & Tank Accessories
  • SERIESAT-A-GLANCE®
  • THREAD INCHES3/4 NPT
  • TYPEOverfill Alert Gauge
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 3/4" Fitting, 10" Depth

IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 3/4" Fitting, 10" Depth

Item #: WBB887750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant