Level Alarms & Gauges
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Gizmo Engineering T‑PF‑50 Tank Level Alarm is a battery‑powered liquid level monitoring device engineered for reliable and safe operation in a wide range of commercial and industrial environments. It's designed to prevent costly overfill, under-fill, or spill situations by providing clear, timely alerts when liquid reaches critical levels in a tank, drum, or reservoir. Core Functionality T‑PF‑50 is a float‑switch‑based alarm system that detects changes in liquid level and triggers both visual and audible alerts. When the liquid reaches the set threshold, whether high or low depending on ...
This is the standard At A Glance Drum Gauge Model. The base construction is galvanized wetted rods with HDPE Floats for the 1.5 and 2 drum gauges, and Nitrophyl Floats for the .75 drum gauge. Other options are available to increase the drum gauge's compatibility with various liquids. This liquid level gauge is made specifically for standing drums. We can accommodate 55, 30, and 15 gallon drums, and we offer a variety of materials of construction to accommodate nearly any type of liquid. We can accommodate a 2, 1.5, or .75 openings. Includes a 1 year limited warranty for manufacturer ...
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...
The Gizmo Engineering DLP-PF-55G is a low-level drum alarm designed to prevent industrial pumps from running dry. Tailored specifically for 55-gallon drums, this unit integrates a liquid level sensor with a suction pipe to ensure continuous monitoring while chemicals are being drawn. Power:It is entirely battery-powered by a long-lasting lithium battery, requiring no external wiring and remaining functional during power outages. Alert System: When liquid levels fall below the preset threshold, the device triggers a103dB warbling buzzer and a bright, flashing LED. Durability: Constructed ...