Level Alarms & Gauges
Brand
Length
Width
Material
Type
Height
Capacity
Color
Price
Related Products
The TANK ALARM grabs attention with a bright flashing LED and a loud beeper when liquid level is too high Easy to install. Easy to adjust the depth in tank. Stop overfill for good! Any Depth. Standard depths available up to 5 ft. Custom depths have been made 20 feet deep. 2 Year Limited Warranty.
The Siren Alert is an extremely loud annunciator for emergency alerts that cannot be missed in any amount of ambient noise. When triggered, a beacon LED flashes and the piezo buzzer sounds with a whooping siren tone. Ultra loud alarm. 110dB whooping siren tone. 2 Year Limited Warranty.
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 30 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
The DRUM ALARM for HIGH LIQUID LEVEL alerts your attention to full drums with a bright flashing LED and a loud beeper when liquid level is high. Just drop it in a drum and never overfill again! The attached feed tube ensures that the liquid is being drawn from the bottom of the container. This guarantees consistent feeding of liquid. 2 Year Limited Warranty.
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.