Level Alarms & Gauges
Brand
Length
Width
Material
Height
Type
Capacity
Color
Price
Related Products
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 30 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
Tread Depth Gauge 1/32" and mm Wide 1-1/4" base to span truck treads. Calibrated in 1/32 inches or from 0 to 25 mm. Blade probe also measures passenger tires. Convenient pocket clip.
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...
The DRUM ALARM for HIGH LIQUID LEVEL alerts your attention to full drums with a bright flashing LED and a loud beeper when liquid level is high. Just drop it in a drum and never overfill again! The attached feed tube ensures that the liquid is being drawn from the bottom of the container. This guarantees consistent feeding of liquid. 2 Year Limited Warranty.
VERTICAL DRUM VENT - FM APPROVED Drum vent is for use with drums stored in the vertical position. Vent is for use with petroleum based liquids and fits standard 2" drum plug openings. Each vent provides automatic pressure relief and manual vacuum relief. Integral flash arrestor helps prevent vapor ignited fire within the drum. Non-sparking brass construction and FM approved. Note: Approximate Melting Temperature = 190°.