Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shirley K's 3 Compartment Tray Pearl Gold PT152 - 10-1/2"L x 5-1/2"W x 2-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Shirley K's 3 Compartment Tray Pearl Gold PT152 - 10-1/2"L x 5-1/2"W x 2-1/2"H

Item #: WBB1616023

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.98 Save up to 19%
Price: $ 8.10

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shirley K's 3 Compartment Tray Pearl Gold PT152 - 10-1/2"L x 5-1/2"W x 2-1/2"H

Compartment trays are designed to organize items for the home, office or classroom. Store them on tabletops or in desk drawers, cabinets and closets for convenient organization. Our compartment trays are available in 3 useful models offering 3, 8 and 20 compartments.

Product Specifications

    • LENGTH INCHES10-1/2
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES2-1/2
    • COMPARTMENT INCHES (LxWxH)5 x 3-1/2 x 2-1/2
    • COMPARTMENT QUANTITY3
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE0" to 6"
    • HEIGHT RANGE0" to 3"
    • CAPACITY LBS100
    • ASSEMBLYAssembled
    • BRANDShirley K's
    • COLOR FAMILYTan
    • COLOR FINISHPearl/Gold
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPT152-PEARL-GOLD
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPSuppliers Totes/Trays
    • SERIESPT152
    • TYPECompartment Tray
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!