Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft 8019 Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4 H, Berry - Pkg Qty 5

Jonti-Craft 8019 Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4 H, Berry - Pkg Qty 5

Item #: WBB996299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.80 ea.

Price: $24.00 / Pkg of 5

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4H, Berry

Super strong tote trays with lids for indoor use. Non-toxic and impact resistant. Ideal for storage in the classroom. Matching lids available. 8 5/8" wide x 13½" deep x 5¼" high.

Product Specifications

  • LENGTH INCHES13-1/2
  • WIDTH INCHES8-5/8
  • HEIGHT INCHES1/4 
  • ASSEMBLYAssembled
  • BRANDJonti-Craft®
  • COLOR FINISHBerry
  • CONSTRUCTIONPolyethylene
  • FRAME CONSTRUCTION--
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER8019JC
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • TYPELid for Cubby Tub Tray
  • APPROVED/CERTIFIEDGreenGuard Children & Schools; CARB II; CPSIA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft 8075 Tub,13-1/2"L x 11"W x 5-1/4"H, Clear - Pkg Qty 5

Item #: B996360

Not Yet Rated

Usually ships in 6 to 9 days

$35.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft 8019 Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4 H, Berry - Pkg Qty 5

Jonti-Craft 8019 Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4 H, Berry - Pkg Qty 5

Item #: WBB996299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant