Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft 8024 Cubbie Tote Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Caramel - Pkg Qty 5

Jonti-Craft 8024 Cubbie Tote Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Caramel - Pkg Qty 5

Item #: WBB996238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Clear
  • Orange
  • Yellow
  • Teal
  • Blue
  • Purple
  • White
  • Berry
  • Black
  • Almond
  • Caramel
  • Red
  • Navy
  • Green

Caramel

$6.00 ea.

Price: $30.00 / Pkg of 5

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft 8024 Cubbie Tote Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Caramel

Super strong tote trays for indoor use. Non-Toxic and impact resistant. Ideal for storage in the classroom. Matching lids sold separately

Product Specifications

  • LENGTH INCHES13-1/2
  • WIDTH INCHES8-5/8
  • HEIGHT INCHES5-1/4
  • ASSEMBLYAssembled
  • BRANDJonti-Craft®
  • COLOR FINISHCaramel
  • CONSTRUCTIONPolyethylene
  • FRAME CONSTRUCTION--
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER8024JC
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • TYPECubby Tubs & Trays
  • APPROVED/CERTIFIEDGreenGuard Children & Schools; CARB II; CPSIA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft 8024 Cubbie Tote Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Caramel - Pkg Qty 5

Jonti-Craft 8024 Cubbie Tote Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Caramel - Pkg Qty 5

Item #: WBB996238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant