LEWISBins Divider Box NDC3060 22-3/8" x 17-3/8" x 6", Red - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

LEWISBins Divider Box NDC3060 22-3/8" x 17-3/8" x 6", Red - Pkg Qty 4

Item #: WBB366235

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 4

Price: $56.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Multi-purpose stack-only LEWISBins+™ Divider Box Containers can be divided into compartments on 1.25" centers with easy-to-add dividers. Manufactured in high-density polyethylene, these dividable containers are ideal for use in commercial, industrial, electronics and healthcare markets for storage, assembly, fabrication and distribution applications.  Strong stacking ridge and innovative ribbed walls ensure high performance. Load capacity of 40 lbs. per container. Vertical dividers are available to maximize efficiency and [protect product from part migration. Fits up to 15 width dividers and 11 length dividers. Dividers sold separately.

Product Specifications

    • HEIGHT INCHES6
    • OUTSIDE TOP LENGTH INCHES22-3/8
    • OUTSIDE TOP WIDTH INCHES17-3/8
    • OUTSIDE BOTTOM LENGTH INCHES20-7/8
    • OUTSIDE BOTTOM WIDTH INCHES15-7/8
    • INSIDE BOTTOM LENGTH INCHES20-1/8
    • INSIDE BOTTOM WIDTH INCHES15-1/8
    • INSIDE HEIGHT INCHES5-7/8
    • INSIDE TOP LENGTH INCHES20-5/16
    • INSIDE TOP WIDTH INCHES15-5/16
    • CAPACITY LBS40
    • CAPACITY CUBIC FEET0.97
    • BRANDLEWISBins
    • COLOR FINISHRed
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION3000 Series Divider Boxes
    • FOR USE WITH--
    • LONG DIVIDER SLOTS11
    • MANUFACTURERS PART NUMBERNDC3060 Red
    • PACKAGE QUANTITY4
    • PRODUCT GROUPContainers
    • SHORT DIVIDER SLOTS15
    • STYLE--
    • WEIGHT LBS2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed