Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Akro-Grid Dividable Container 33223 22-1/2 x 17-3/8 x 3 Gray - Pkg Qty 6
See all 48 items in product family

Akro-Mils Akro-Grid Dividable Container 33223 22-1/2 x 17-3/8 x 3 Gray - Pkg Qty 6

Item #: WB269885GY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$12.25 each

Sold in packages of 6

Price: $73.50
Product Information
Customer Review
Product Q&A
Accessories
Akro Mils Plastic Grid Boxes help to organize small parts easily and efficiently

Akro Mils Grid Boxes are injection molded from high-density industrial grade polymers. Resists most solvents and chemicals. Ribbed sides provide strength when loaded or stacked. Dividable to 1-1/8" square providing multiple compartments for parts organization. Stack securely with or without covers. Snap-on-Clear Covers protect contents and offer quick identification of inventory. Compatible with most racks, shelving and automated material handling equipment. Grid Boxes, black dividers, and lids sold separately. Add color suffix when ordering the Grid Boxes: Sold in carton quantities.

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES17-3/8
    • HEIGHT INCHES3
    • INSIDE BOTTOM LENGTH INCHES20-7/16
    • INSIDE BOTTOM WIDTH INCHES15-3/8
    • INSIDE LENGTH INCHES20-7/16
    • INSIDE WIDTH INCHES15-3/8
    • INSIDE HEIGHT INCHES2-1/2
    • INSIDE TOP LENGTH INCHES20-1/2
    • INSIDE TOP WIDTH INCHES15-7/16
    • CAPACITY LBS30
    • BRANDAkro-Mils®
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER33223GRAY
    • PACKAGE QUANTITY6
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS2.8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Gret product

Your review: Very sturdy, easily customizable. Great product!

Pros: .

Cons: .

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed