Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sterilite File Storage Box 18689004 - Black Lid Clear Tote 18-1/2"L x 14"W x 12"H - Pkg Qty 4
See all 6 items in product family

Sterilite File Storage Box 18689004 - Black Lid Clear Tote 18-1/2"L x 14"W x 12"H - Pkg Qty 4

Item #: WB493425

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.00 each

Sold in packages of 4

Price: $32.00
Product Information
Customer Review
Product Q&A
Sterilite File Storage Box 18689004 - Black Lid Clear Tote 18-1/2"L x 14"W x 12"H

  • Accommodates letter- and legal-size file folders
  • See-through base for easy identification of contents
  • Durable latch ensures lid remains attached to base
  • Contoured handles integrated into base allow for easy transporting
  • File boxes are stackable


Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES14
    • HEIGHT INCHES12
    • ASSEMBLYAssembled
    • BRANDSterilite
    • COLOR FAMILYClear
    • COLOR FINISHBlack Lid with Clear Tote
    • CONSTRUCTIONPlastic
    • FILE SIZE FORMATLetter/Legal
    • MANUFACTURERS PART NUMBER18689004
    • PACKAGE QUANTITY4
    • PRODUCT FAMILYTotes & containers
    • PRODUCT GROUPBoxes
    • STACK AND/OR NESTStack
    • STYLELatching Recessed Lid
    • WEIGHT LBS3.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!