Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Gray Waste Water Bladder Tank BT-4000v30 - 216"L x 168"W x 27"H 4000 Gallon Cap. Black

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Husky Gray Waste Water Bladder Tank BT-4000v30 - 216"L x 168"W x 27"H 4000 Gallon Cap. Black

Item #: WBB2116091

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,114.72 Save up to 33%
Price: $ 2,072.00
Product Information
Customer Review
Product Q&A
Accessories
Husky Gray Waste Water Bladder Tank BT-4000v30 - 216"L x 168"W x 27"H 4000 Gallon Cap. Black

  • Drinking water storage for disaster area victims (NFS 61 approved)
  • Re-designed of the original "Pillow style" tank
  • Waste water storage (gray water)
  • Rainwater collection tanks for irrigation systems
  • Nurseries
  • Agricultural (Livestock watering or insecticide application)
  • Fire fighting
  • Gray water storage (pressure washing & recovery systems)
  • Black water storage (sewage)
  • Rec vehicle tanks (drinking water and black water storage)
  • Pickup truck tanks
  • Flat bed truck tanks (transporting drinking or waste water)
  • Railcar tanks
  • Fuel storage tanks (Diesel, Jet A, etc). Static use only.
  • Food grade products, such as molasses, wine, olive oil, vegetable oil, etc.


Product Specifications

    • LENGTH INCHES216
    • WIDTH INCHES168
    • HEIGHT INCHES27
    • FOLDED LENGTH INCHES48
    • FOLDED WIDTH INCHES40
    • FOLDED HEIGHT INCHES24
    • CAPACITY GALLONS4000
    • ASSEMBLYAssembled
    • BRANDHusky Portable Containment
    • COLOR FINISHBlack
    • CONSTRUCTIONPVC
    • LIMITED WARRANTY10 Year On Welded Seams
    • MANUFACTURERS PART NUMBERBT-4000v30-BK
    • PACKAGE QUANTITY1
    • PRODUCT GROUPTanks
    • STYLEGray Waste Water Bladder Tank
    • TYPEBladder Tank
    • WEIGHT LBS128

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!