discount codeFree shipping over 300

Applied at checkout

Marco CL-LUG 001 BK Collapsible Lug, 23-1/2"L x 15-1/2"W x 4-1/2"H, ABS, Black

Marco CL-LUG 001 BK Collapsible Lug, 23-1/2"L x 15-1/2"W x 4-1/2"H, ABS, Black

Item #: WBB786139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.75

Quantity

Popular item in this category

Marco CL-LUG 002 BK Collapsible Lug, 23-1/2"L x 15-1/2"W x 6-1/2"H, ABS, Black

Usually ships in 13 to 16 days

(2)

$23.50

Customers Also Viewed

Collapsible Lug, 23-1/2"L x 15-1/2"W x 4-1/2"H, ABS, Black

Features
  • Collapsible Lug
  • Merchandise metal rail tables
  • Rotate fresh fruit on orchard bins
  • Collapse for easy storage
  • Made of heavy-duty ABS plastic

Product Specifications

  • LENGTH INCHES23-1/2
  • WIDTH INCHES15-1/2
  • HEIGHT INCHES4-1/2
  • BRANDMarco Company
  • COLOR FINISHBlack
  • CONSTRUCTIONAbs Plastic
  • DESCRIPTIONLug
  • MANUFACTURERS PART NUMBERCL-LUG 001 BK
  • PACKAGE QUANTITY1
  • PRODUCT GROUPContainers
  • WEIGHT LBS4
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the bottom solid or does it have vent holes? Can you send any better pictures? Thank.

    Question Asked By: Marla, January 13, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Marla, the container features a solid base. Unfortunately, no additional images are available at this time. Thank you for your question.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marco CL-LUG 001 BK Collapsible Lug, 23-1/2"L x 15-1/2"W x 4-1/2"H, ABS, Black

Marco CL-LUG 001 BK Collapsible Lug, 23-1/2"L x 15-1/2"W x 4-1/2"H, ABS, Black

Item #: WBB786139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top