discount codeFree shipping over 300

Applied at checkout

Kennedy Group All Purpose Container Placard Label Holder ASTB4 10-1/4" x 14-1/4" White - Pkg Qty 100

Shown with "Place Label Here"

Kennedy Group All Purpose Container Placard Label Holder ASTB4 10-1/4" x 14-1/4" White - Pkg Qty 100

Item #: WBB1866510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Printed With Place Label Here
  • Blank Label Holder

Blank Label Holder

$5.90 ea.

Price: $590.00 / Pkg of 100

Quantity

Popular item in this category

Customers Also Viewed

Kennedy Group All Purpose Container Placard Label Holder ASTB4 10-1/4" x 14-1/4" White

The Container Placard is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping containers neat and clean. Opaque, white finish. Superior indoor and outdoor durability, and broad service temperature range for hot and cold environments. Excellent  washing capabilities with mild detergents. 

Features:
  • Easy removal and replacement of labels
  • Adheres to wide range of surfaces and temperature
  • Can be customized to virtually any shape, size and color
  • Accepts most standard permanent labels
  • Offers long-term indoor durability
  • Good outdoor application
  • Excellent washing capabilities
  • Broad service temperature range for hot and cold environments
Benefits:
  • Proprietary Hold & Release™ technology
  • Increased productivity and cost savings - No scraping containers
  • Organization - Neat and clean containers
  • Security - The Kennedy Group guarantees that the Placard will perform

Product Specifications

  • LENGTH INCHES14-1/4
  • WIDTH INCHES10-1/4
  • APPLICATIONLong-Time Indoor and Outdoor, Excellent Washing
  • BRANDThe Kennedy Group
  • COLOR FINISHWhite
  • CONSTRUCTION2 Mil White Polyfilm With A Proprietary Release Surface
  • MANUFACTURERS PART NUMBERASTB4
  • PACKAGE QUANTITYRoll of 100
  • STYLEBlank Label Holder
  • TYPEAlll Purpose
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kennedy Group All Purpose Container Placard Label Holder ASTB4 10-1/4" x 14-1/4" White - Pkg Qty 100

Kennedy Group All Purpose Container Placard Label Holder ASTB4 10-1/4" x 14-1/4" White - Pkg Qty 100

Item #: WBB1866510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top