Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plexton® SN1610-5 Fiberglass Stack-N-Nest Container, 17-29/32 x 10-13/16  x  5, Red - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

LEWISBins Plexton® SN1610-5 Fiberglass Stack-N-Nest Container, 17-29/32 x 10-13/16 x 5, Red - Pkg Qty 10

Item #: WBB649614

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 10

Price: $157.50
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 17-29/32"L X 10-13/16"W X 5"H, Red

These fiberglass-reinforced containers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® Stack-N-Nest Containers feature a wire-reinforced rim. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant to most oils, moisture, chemicals and solvents. Not affected by radiation. All Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection, minimum order quantity and set up charge apply. Call for details.

Product Specifications

    • LENGTH INCHES17-29/32
    • WIDTH INCHES10-13/16
    • HEIGHT INCHES5
    • OUTSIDE BOTTOM LENGTH INCHES16-5/8
    • OUTSIDE BOTTOM WIDTH INCHES9-5/8
    • INSIDE BOTTOM LENGTH INCHES14-5/16
    • INSIDE BOTTOM WIDTH INCHES9-5/16
    • INSIDE TOP LENGTH INCHES15-29/32
    • INSIDE TOP WIDTH INCHES10-1/8
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE7" to 10"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHRed
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERSN1610-5-RD
    • PACKAGE QUANTITY10
    • PRODUCT GROUPContainers
    • SERIES500
    • STACK AND/OR NESTStack and Nest
    • STYLEWire Embedded Rim
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed